Rectangular Closed Towel Ring in Brushed Nickel
Park Avenue™ Rectangular Closed Towel Ring in Brushed Nickel
Frequently Purchased Together
Product Details
- Mounting hardware included
- Superior mounting posts for secure installation
- Concealed screw installation
- Pfister Pforever Warranty® covers finish and function for life
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Park Avenue™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Height:
- 7-1/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Concealed Screw
- Material:
- Metal
- Mount Type:
- Wall
- Ring Type:
- Closed
- Shape:
- Rectangular