DESCRIPTION

  • Full spray provides more coverage and even flow for a relaxing shower experience
  • Three-hole installation
  • Pfister Pforever Warranty®covers finish and function for life

Pfister Park Avenue™ Single Function Hand Shower in Brushed Gold

PLG163FWBG

Manufacturer Part #: LG16-3FWBG

Color/Finish

Brushed Gold

SPECIFICATIONS

ADA Compliant
Yes
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Collection
Park Avenue™
Faucet Connection Size
1/2 in
Faucet Material
Metal
Faucet Mount
Wall Mount
Flow Rate
1.8 gpm
Green
WaterSense, Yes
Hand Shower Flow Rate
1.8
Hose Included
Yes
Hose Length
60 in
IAPMO Listed
Yes
Installation Type
Wall Mount
NSF Certified
No
Pause Control
No
Showerhead Function
Single
Spray Type
Full
Trim Only
No
Type
Slide Bar Kit
WaterSense Labeled
Yes

Print