Single Handle Single Function Bathtub & Shower Faucet in Tuscan Bronze (Trim Only)

This product has been replaced by

Pfister Tuscan Bronze Single Handle Single Function Bathtub & Shower Faucet (Trim Only)
Pfister One Handle Single Function Bathtub & Shower Faucet in Tuscan Bronze (Trim Only)
Manufacturer Part #LG89-8FEY
You last purchased this on
 
Pfister

Park Avenue™ Single Handle Single Function Bathtub & Shower Faucet in Tuscan Bronze (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Pfister Tuscan Bronze Single Handle Single Function Bathtub & Shower Faucet (Trim Only)
Pfister One Handle Single Function Bathtub & Shower Faucet in Tuscan Bronze (Trim Only)
Manufacturer Part #LG89-8FEY
Pfister

Park Avenue™ Single Handle Single Function Bathtub & Shower Faucet in Tuscan Bronze (Trim Only)

  • Fast #
  • Part #PG898FEY
  • Item #4240040
  • Manufacturer Part #G89-8FEY
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Tuscan Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes 7" EZ clean™ raincan showerhead that allows you to wipe away mineral deposits with the swipe of a finger
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Secure Pfit™ fixed hub handle threads directly to the valve cartridge providing a more seamless design to the flange and eliminating any potential wobble
  • Hot/Cold indicator on trim
  • Three-hole installation
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Rain spray provides more coverage and a soft, even flow for a relaxing shower experience
  • Valve body sold separately
  • EZ Clean™ spray face allows you to wipe away mineral deposits with the swipe of a finger
  • Quick trim wall flange eliminates exposed screws and cuts installation time by 50%
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Brand Model Compatibility:
OX8 and JX8 Rough-in Valves
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125
Collection:
Park Avenue™
Color Finish Category:
Bronze Tones
Color Finish Name:
Tuscan Bronze
Escutcheon Height:
8 in
Escutcheon Width:
8 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Faucet Type:
Tub and Shower Faucet
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
Yes
Length:
17-3/8 in
NSF Certified:
No
Number of Handles:
Single Handle
Showerhead Flow Rate:
2.0 gpm
Showerhead Function:
Single
Spray Type:
Rain
Trim Only:
Yes
Tub Spout Reach:
5-25/32 in
Tub Spout Type:
Diverter
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes
Width:
7 in