Concealed Mount and Wall Mount Toilet Tissue Holder in Polished Chrome

You last purchased this on
 
Pfister

Park Avenue™ Concealed Mount and Wall Mount Toilet Tissue Holder in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Park Avenue™ Concealed Mount and Wall Mount Toilet Tissue Holder in Polished Chrome

  • Fast #
  • Part #PBPHFE1C
  • Item #4122147
  • Manufacturer Part #BPH-FE1C
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Mounting hardware Included
  • Superior mounting posts for secure installation
  • Concealed screw installation
  • Pfister Pforever Warranty® covers finish and function for life
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Park Avenue™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2-3/4 in
IAPMO Listed -:
No
Installation Type:
Concealed Screw
Length:
4-7/8 in
Material:
Metal
Mount Type:
Concealed, Wall
Pivoting:
No
Projection:
2-3/4 in