Concealed Mount and Wall Mount Toilet Tissue Holder in Brushed Gold

You last purchased this on
 
Pfister

Park Avenue™ Concealed Mount and Wall Mount Toilet Tissue Holder in Brushed Gold

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Park Avenue™ Concealed Mount and Wall Mount Toilet Tissue Holder in Brushed Gold

  • Fast #
  • Part #PBPHFE1BG
  • Item #7371415
  • Manufacturer Part #BPH-FE1BG
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Gold Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Superior mounting posts for secure installation
  • Two-hole installation
  • Concealed screw installation
  • Tested to 30 lbs for 30 minutes
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Park Avenue™
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
5-1/2 in
Material:
Metal
Mount Type:
Concealed, Wall
Pivoting:
No