Widespread Bathroom Sink Faucet with Double Lever Handle in Brushed Nickel
This product has been replaced by
Manufacturer Part #LG49-FE0K
Park Avenue™ Widespread Bathroom Sink Faucet with Double Lever Handle in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3 hole installation
- Trade exclusive faucet
- Faucet mounted on sink deck or countertop
- ADA compliant
- Lead-Free
- Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20%
- Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Park Avenue™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Deck Plate Included:
- No
- Faucet Center Size:
- 8 in - 15 in
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 6-1/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Top Mount
- Faucet Type:
- Widespread
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Installation Type:
- Countertop
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-1/2 in
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 6-1/8 in
- Spout Reach:
- 4-3/16 in
- Spout Type:
- Fixed
- Trim Only:
- No
- WaterSense Labeled:
- Yes