1/2 in. MPT Connection Pressure Balancing Valve with Stops

You last purchased this on
 
Pfister

PermaBalance™ 1/2 in. MPT Connection Pressure Balancing Valve with Stops

  • Fast #
  • Part #P0X8310A
  • Item #2153685
  • Manufacturer Part #0X8-310A
3.7 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

PermaBalance™ 1/2 in. MPT Connection Pressure Balancing Valve with Stops

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 1/2 in universal inlets accept 1/2 in copper, 1/2 in iron pipe, PEX, or PVC adapters
  • Includes rough in valve and pressure balance cartridge
  • 1-Hole installation
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Built-in Stops:
No
CSA Certified:
CSA B125
Collection:
PermaBalance™
Connection Type:
MPT
Depth:
1-31/32 in
Faucet Valve Type:
Pressure Balancing
Flow Rate:
0.5 gpm
Height:
3-3/4 in
IAPMO Listed -:
Yes
Scald Guard:
Yes
Type:
P0X8310A
Valve Body Material:
Brass
Valve Size:
1/2 in
Valve Type:
Tub & Shower Rough-In Valve
Width:
6-3/8 in