DESCRIPTION

  • One-hole installation
  • Includes rough in valve and pressure balance cartridge
  • Back-to-back compatible installation
  • Features 1/2" PEX inlets and universal male threaded outlet

Pfister Permabalance™ 1/2 in. PEX Pressure Balancing Valve

PJV8310P

Manufacturer Part #: JV8310P

Valve Size:

1/2 in

SPECIFICATIONS

ADA Compliant
No
Collection
Permabalance™
End Connection 2
PEX
End Connection 3
PEX
End Connection 4
PEX
End Connections
PEX
Flow Rate
5.5 gpm
IAPMO Listed
Yes
Number of Handles
Single Handle
Valve Type
Tub & Shower Rough-In Valve
WaterSense Labeled
No

Print