Multi Function Massage and Rain Showerhead in Polished Chrome

This product has been replaced by

No image available
Pfister SHWHD PI 5F WTRSNS 1.75GPM CR JP 12PC
Manufacturer Part #LJ15-070C
You last purchased this on
 
Pfister

Pfirst Modern™ Multi Function Massage and Rain Showerhead in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

No image available
Pfister SHWHD PI 5F WTRSNS 1.75GPM CR JP 12PC
Manufacturer Part #LJ15-070C
Pfister

Pfirst Modern™ Multi Function Massage and Rain Showerhead in Polished Chrome

  • Fast #
  • Part #PJ15070C
  • Item #7289434
  • Manufacturer Part #J15-070C
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Rain spray provides more coverage and a soft, even flow for a relaxing shower experience
  • Invigorating spray helps relieve tension
  • Invigorating and pulsating spray applies direct pressure to help relieve tension
  • Standard showerhead included
  • Does not include shower arm, must purchase separately
  • Champagne spray provides a rejuvenating shower experience
  • Balanced combination of full spray and massage provides a gentle, relaxing experience
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Collection:
Pfirst Modern™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
4-25/32 in
End Connection 1:
NPT
End Connections:
NPT
Faucet Material:
Metal
Faucet Mount:
Wall Mount
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
1.8 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Height:
3-15/32 in
IAPMO Listed -:
Yes
Installation Type:
Wall Mount
NSF Certified:
No
Shape:
Round
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Multi
Spray Type:
Penetrating Massage, Rain, Invigorating, Champagne/RainCan, Champagne
WaterSense Labeled:
Yes
Width:
4-25/32 in