This product requires certification to purchase.

Single Function Showerhead in Brushed Gold

Pfister

Pfirst Modern Single Function Showerhead in Brushed Gold

  • Fast #
  • Part #PLJ15BS1BG
  • Item #10332732
  • Manufacturer Part #LJ15BS1BG
3.6 out of 5 Customer Rating
Brand image
Pfister

Pfirst Modern Single Function Showerhead in Brushed Gold

  • Fast #
  • Part #PLJ15BS1BG
  • Item #10332732
  • Manufacturer Part #LJ15BS1BG
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Meets or exceeds EPA WaterSense standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Full spray provides more coverage and even flow for a relaxing shower experience
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20%
  • Square showerhead brings a modern look to bathroom design
  • Does not include shower arm, must purchase separately
  • QuickConnect showerhead simply clicks in place for a faster install that minimizes the risk of leaks
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
2-9/16 in
Height
6 in
Showerhead Flow Rate
1.75 gpm
Width
6 in
Characteristics & Features
Collection
Pfirst Modern
Color Finish Category
Gold Tones
Color Finish Name
Brushed Gold
Shape
Square
Showerhead Function
Single
Spray Type
Rain
Warranty & Product Information
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
IAPMO Listed
Yes
WaterSense Labeled
Yes
UPC
038877674369