This product requires certification to purchase.

Single Handle Shower Faucet in Polished Chrome (Trim Only)

Pfister

Pfirst Modern™ Single Handle Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #PR897PFMC
  • Item #10332745
  • Manufacturer Part #R89-7PFMC
5 out of 5 Customer Rating
Brand image
Pfister

Pfirst Modern™ Single Handle Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #PR897PFMC
  • Item #10332745
  • Manufacturer Part #R89-7PFMC
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Two hole installation
  • Valve body sold separately
  • Showerhead sold separately
  • Trim only and requires 0X8/JX8 valve
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
1/2 in
Shower Arm Reach
5-11/16 in
Characteristics & Features
Collection
Pfirst Modern™
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Connection
NPT
Handle Type
Lever
Number of Handles
Single Handle
Trim Only
Yes
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
IAPMO Listed
Yes
UPC
038877671597