1.2 gpm 3-Hole Centerset Bath Faucet with Metal Double Knob Handle in Polished Chrome

You last purchased this on
 
Pfister

Pfirst Series™ 1.2 gpm 3-Hole Centerset Bath Faucet with Metal Double Knob Handle in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Pfirst Series™ 1.2 gpm 3-Hole Centerset Bath Faucet with Metal Double Knob Handle in Polished Chrome

  • Fast #
  • Part #PLG1436005
  • Item #7060367
  • Manufacturer Part #LG143-6005
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Product complies with NSF/ANSI 372 and conforms with lead content requirements for “lead-free” plumbing as defined by California, Vermont, Maryland, and Louisiana state laws and the U.S. Safe Drinking Water Act.
  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • 3-hole installation
  • Includes valve and cartridge
  • Includes decorative deck-plate
  • Includes metal supply nuts
  • Faucet mounted on sink deck or countertop
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Features an all metal pop-up drain assembly
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Collection:
Pfirst Series™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Center Size:
4 in
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Type:
Centerset
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Knob
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61-9 Annex G
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
1-7/16 in
Spout Reach:
3-3/4 in
Trim Only:
No
WaterSense Labeled:
Yes
Width:
6-1/16 in