DESCRIPTION

  • Includes decorative deckplate
  • Pforever Seal™ - advanced ceramic disc valve technology with a never leak guarantee
  • Pfister Pforever Warranty® covers finish and function for life

Pfister Pfirst Series™ 1.8 gpm 1 or 3 Hole Deck Mount Kitchen Faucet with Single Lever Handle in White

PG13310WW

Manufacturer Part #: G13310WW

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372, ANSI A117.1
Application
Commercial, Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Collection
Pfirst Series™
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Height
9-7/8 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Flow Rate
1.8 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Kitchen Faucet Type
Pull Out, Single Handle
Lead Law Compliant
Yes
Maximum Deck Thickness
1-3/4 in
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-9 Annex G
Number of Handles
Single Handle
Number of Holes
1 or 3 Hole
Side Spray
No
Spout Reach
8-5/8 in
Spout Swivel
180°
Spout Type
Swivel
Supply Lines Included
No
Trim Only
No
Type
PG13310WW
UL Listed
No

Print