Pfister

Pfirst Series™ 1.8 gpm Shower with Double Lever Handle in Polished Chrome

Part #PLG0781BC  |  Manufacturer Part #LG0781BC

Color/Finish: Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Valve body sold separately
  • 3-hole installation
  • Decorative shower arm increases height and reach
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Compliant with California Energy Commission (CEC) water-efficiency standards.

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125

Center Size: 8 in

Collection: Pfirst Series™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Material: Metal

Faucet Mount: Wall Mount

Flow Rate: 1.8 gpm

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: Yes

Material: Metal

NSF Certified: No

Number of Handles: Two Handle

Overall Width: 10-13/16 in

Showerhead Flow Rate: 1.8

Showerhead Function: Dual

Trim Only: Yes

Type: PLG0781BC

WaterSense Labeled: No

Width: 10-13/16 in

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access