DESCRIPTION

  • 3-hole installation
  • Compliant with California Energy Commission (CEC) water-efficiency standards.
  • Hot/Cold indicator on trim
  • Invigorating spray helps relieve tension
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Quick connect allows easy installation of the tub spout by slipping the adapter over a copper pipe and securing with a set screw
  • Quick trim wall flange eliminates exposed screws and cuts installation time by 50%
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Valve body sold separately

Pfister Pfirst Series™ 1.8 gpm Tub and Shower Trim with Single Lever Handle in Polished Chrome

PLJ89030C

Manufacturer Part #: LJ89-030C

Color/Finish

Polished Chrome

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Collection
Pfirst Series™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Faucet Type
Tub Faucet
Flow Rate
1.8 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
NSF Certified
No
Number of Handles
Single Handle
Showerhead Flow Rate
1.8
Showerhead Function
Single
Spout Type
Diverter
Trim Only
Yes
Tub Spout Type
Diverter
Valve Trim Type
Pressure Balancing
WaterSense Labeled
Yes
Width
6-25/32 in

Print