1.8 gpm 2-Function Showerhead in Brushed Nickel
Pfirst Series™ 1.8 gpm 2-Function Showerhead in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Full spray provides more coverage and even flow for a relaxing shower experience
- Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
- Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
- Compliant with California Energy Commission (CEC) water-efficiency standards.
- Shower arm included
- Decorative bell showerhead blends with a variety of design styles
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Pfirst Series™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 2-31/32 in
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Shape:
- Round
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Dual
- Spray Type:
- Full
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- Yes