2 gpm Wall Mount Tub and Shower Faucet with Double Knob Handle in Polished Chrome
Pfirst Series™ 2 gpm Wall Mount Tub and Shower Faucet with Double Knob Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes valve and cartridge
- 4-hole installation
- Pforever Seal™-advanced ceramic disc valve technology with a never leak guarantee
- Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
- Compliant with California Energy Commission (CEC) water-efficiency standards.
- Includes shower arm and flange
- Decorative shower arm increases height and reach
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Pfirst Series™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3 in
- Diameter:
- 2-7/8 in
- Escutcheon Width:
- 2-13/16 in
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Tub Faucet
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Acrylic
- Handle Type:
- Knob
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Showerhead Function:
- Multi
- Spout Type:
- Diverter
- Trim Only:
- No
- Tub Spout Reach:
- 4-27/32 in
- Tub Spout Type:
- Diverter
- UL Listed:
- No
- WaterSense Labeled:
- Yes