2-Handle Shower with Porcelain Double Cross Handle in Polished Chrome
Pfirst Series™ 2-Handle Shower with Porcelain Double Cross Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Pfirst Series™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Material:
- Metal
- Handle Material:
- Porcelain
- Handle Type:
- Cross
- IAPMO Listed -:
- Yes
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Overall Width:
- 2-13/16 in
- Showerhead Flow Rate:
- 2 gpm
- Showerhead Function:
- Multi
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 2-13/16 in