2.5 gpm Hand Shower in Tuscan Bronze
Pfirst Series™ 2.5 gpm Hand Shower in Tuscan Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- With dual check valves
- Pfister Pforever Warranty® covers finish and function for life
- Self-cleaning spray head
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Pfirst Series™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tuscan Bronze
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 2.5 gpm
- Hand Shower Flow Rate:
- 2.5 gpm
- IAPMO Listed -:
- Yes
- Length:
- 60 in
- NSF Certified:
- No
- Showerhead Function:
- Multi
- Spray Type:
- Full, Pulsating
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 3 in