DESCRIPTION

  • Faucet mounted on sink deck or countertop
  • Includes decorative deckplate
  • Includes metal supply nuts
  • Includes valve and cartridge
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Product complies with NSF/ANSI 372 and conforms with lead content requirements for “lead-free” plumbing as defined by California, Vermont, Maryland, and Louisiana state laws and the U.S. Safe Drinking Water Act.
  • Three-hole installation
  • TiteSeal™ deckplate eliminates the need for putty or silicone and simplifies installation

Pfister Pfirst Series™ 3-15/32 in. 2-Hole Deckmount Bath Faucet

PLJ143610

Manufacturer Part #: LJ143-610C

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial
BAA Compliant
No
Bathroom Faucet Type
Centerset
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Cartridge Type
Washerless
Center Size
3-31/32 in
Collection
Pfirst Series™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Deck Plate Included
No
Faucet Mount
Deck Mount
Faucet Type
Centerset
Faucet Valve Type
Washerless
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
Height
3-15/32 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 61-9 Annex G
Number of Handles
Two Handle
Number of Holes
2 Hole
Spout Reach
4-7/32 in
Spout Type
Fixed
Trim Only
No
WaterSense Labeled
Yes
Width
9-5/16 in

Print