Multi Function Hand Shower in Polished Chrome
Pfirst Series™ Multi Function Hand Shower in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Pfirst Series™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 3-3/32 in
- End Connection 1:
- NPSM
- End Connections:
- NPSM
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2 gpm
- Hand Shower Flow Rate:
- 2 gpm
- IAPMO Listed -:
- Yes
- Length:
- 3-17/32 in
- NSF Certified:
- No
- Showerhead Function:
- Multi
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 3-17/32 in