Brushed Nickel 2 gpm 3-Function Handheld Shower

You last purchased this on
 
Pfister

Pfirst Series™ Brushed Nickel 2 gpm 3-Function Handheld Shower

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Pfirst Series™ Brushed Nickel 2 gpm 3-Function Handheld Shower

  • Fast #
  • Part #PLG16190K
  • Item #7373684
  • Manufacturer Part #LG16-190K
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Invigorating and pulsating spray applies direct pressure to help relieve tension
  • Rain spray provides more coverage and a soft, even flow for a relaxing shower experience
  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Compliant with California Energy Commission (CEC) water-efficiency standards.
  • 1-hole installation
  • Invigorating spray helps relieve tension
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Collection:
Pfirst Series™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
GSA Approved:
No
Green Product:
Yes, WaterSense
Hand Shower Diameter:
3-3/32 in
Hand Shower Flow Rate:
2 gpm
Hose Included:
No
IAPMO Listed -:
Yes
Material:
Metal
NSF Certified:
No
Pause Control:
No
Showerhead Function:
Multi
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
Yes