DESCRIPTION

  • 1-hole installation
  • Compliant with California Energy Commission (CEC) water-efficiency standards.
  • Invigorating and pulsating spray applies direct pressure to help relieve tension
  • Invigorating spray helps relieve tension
  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Rain spray provides more coverage and a soft, even flow for a relaxing shower experience
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent

Pfister Pfirst Series™ Multi Function Hand Shower

PLG16300

Manufacturer Part #: LG16300C

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1, ASME A112.18.3
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Collection
Pfirst Series™
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPSM
End Connection 2
NPSM
End Connections
NPSM
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Height
26-3/4 in
Faucet Mount
Arm Mount, Wall Mount
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Flow Rate
1.8 gpm
Green
WaterSense, Yes
Hand Shower Flow Rate
1.8
Height
26-3/4 in
Hose Included
Yes
Hose Length
60 in
IAPMO Listed
Yes
Length
8-3/16 in
Material
Brass, Metal, Zinc
NSF Certified
No
Pause Control
No
Showerhead Function
Multi
Spray Type
Invigorating, Penetrating Massage, Rain
Trim Only
No
WaterSense Labeled
Yes

Print