Shower Trim with Double Knob Handle in Polished Chrome
This product has been replaced by
Manufacturer Part #LG07-3110
Pfirst Series™ Shower Trim with Double Knob Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Pfirst Series™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 2 gpm
- Handle Material:
- Metal
- Handle Type:
- Knob
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Showerhead Flow Rate:
- 2.0 gpm
- Showerhead Function:
- Dual
- Spray Type:
- Full
- Trim Only:
- Yes
- WaterSense Labeled:
- No