Pfister

Pfirst Series™ Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

Part #PLG142600  |  Manufacturer Part #LG1426000

Color/Finish:  

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Gpm: 1.2 at 60 psi
  • Lifetime warranty covers finish and function for life

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

Bathroom Faucet Type: Centerset

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125

Center Size: 4 in

Collection: Pfirst Series™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Faucet Material: Metal

Faucet Mount: Counter Mount, Deck Mount

Faucet Type: Centerset

Flow Rate: 1.2 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: Yes

Lead Law Compliant: Yes

Material: Metal

NSF Certified: Yes

NSF Specifications: NSF 61-9 Annex G

Number of Handles: Single Handle

Number of Holes: 3 Hole

Spout Height: 1-5/8 in

Spout Reach: 3-17/32 in

Trim Only: No

Type: PLG1426000

WaterSense Labeled: Yes

Width: 6-1/32 in

Frequently Purchased Together

+
+

Price for bundle

$0

This Item: Pfister Pfirst Series™ Single Handle Centerset Bathroom Sink Faucet in Polished Chrome