Single Handle Pull Out Kitchen Faucet in White
Pfirst Series™ Single Handle Pull Out Kitchen Faucet in White
Frequently Purchased Together
Product Details
- Pforever Seal™ - advanced ceramic disc valve technology with a never leak guarantee
- Pfister Pforever Warranty® covers finish and function for life
- Includes decorative deckplate
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Pfirst Series™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Deck Plate Included:
- No
- EcoLogo Certified:
- No
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Kitchen Faucet Type:
- Pull Out
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-3/4 in
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 3 Hole
- Side Spray:
- No
- Spout Height:
- 6-11/32 in
- Spout Reach:
- 8-5/8 in
- Spout Swivel:
- 180°
- Supply Lines Included:
- No
- UL Listed:
- No
- cUPC Certified:
- Yes