Single Handle Shower Faucet in Brushed Nickel (Trim Only)
Pfirst Series™ Single Handle Shower Faucet in Brushed Nickel (Trim Only)
Frequently Purchased Together
Product Details
- Valve body sold separately
- Showerhead not included, must be purchasd separately
- Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
- Two-hole installation
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125
- Collection:
- Pfirst Series™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Deck Plate Included:
- Yes
- Depth:
- 4-27/32 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 6-3/4 in
- IAPMO Listed -:
- Yes
- NSF:
- NSF 61-9 Annex G
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Overall Width:
- 6-3/4 in
- Shower Arm Reach:
- 4-1/2 in
- Trim Only:
- Yes
- Tub Spout Reach:
- 4-211/250 in
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No
- Width:
- 6-3/4 in