Pfister
Pfirst Series™ Single Handle Shower Faucet in Polished Chrome
Part #PR890600 | Item #7289432 | Manufacturer Part #R890600
Product Details
- Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
- Valve body sold separately
- Showerhead not included, must be purchasd separately
- Two-hole installation
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112.18.1
Application: Residential
BAA Compliant: No
CARB OTC LEED Compliant: No
CSA Certified: CSA B125
Collection: Pfirst Series™
Color Finish: Polished Chrome
Color Finish Category: Chromes
Deck Plate Included: Yes
Depth: 4-27/32 in
Faucet Mount: Wall Mount
Handle Material: Metal
Handle Type: Lever
IAPMO Listed: Yes
NSF Certified: Yes
NSF Specifications: NSF 61-9 Annex G
Number of Handles: Single Handle
Overall Width: 6-3/4 in
Shower Arm Reach: 4-1/2 in
Trim Only: Yes
Tub Spout Reach: 4-211/250 in
WaterSense Labeled: No
Width: 6-3/4 in