Pfirst Series™ Three Handle Dual Function Bathtub & Shower Faucet in Polished Chrome

Part #PG013410  |  Item #7058009  |  Manufacturer Part #G01-3410

$192.27 EACH

Color/Finish: Polished Chrome

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

Collection: Pfirst Series™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Mount: Wall Mount

Faucet Type: Tub Faucet

Flow Rate: 2 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Knob

IAPMO Listed: No

NSF Certified: No

Number of Handles: Three Handle

Showerhead Flow Rate: 2.0 gpm

Showerhead Function: Dual

Sink Material: Brass

Spout Type: Non-Diverter

Spray Type: Full

Trim Only: No

Tub Spout Type: Non-diverter

WaterSense Labeled: No