This product requires certification to purchase.

Single Handle Pull Down Bar Faucet in Polished Chrome

Pfister

Port Haven™ Single Handle Pull Down Bar Faucet in Polished Chrome

  • Fast #
  • Part #PGT572TDC
  • Item #9339020
  • Manufacturer Part #GT572TDC
5 out of 5 Customer Rating
Brand image
Pfister

Port Haven™ Single Handle Pull Down Bar Faucet in Polished Chrome

  • Fast #
  • Part #PGT572TDC
  • Item #9339020
  • Manufacturer Part #GT572TDC
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • MagnePfit uses powerful magnetic docking to keep your spray head firmly secured
  • TiteSeal™ Mounting Technology eliminates the need for putty or silicone and simplifies installation
  • Spout swivels for added maneuverability
  • Pfast Connect™ technology securely connects water supply lines with a quick click
  • Pull-Down sprayhead with toggle button to select spray or stream modes conveniently in the palm of your hand
  • Auto-Align ensures your spray head aligns correctly all on its own
  • Elegant forward handle design underscores ergonomic function and helps where space behind the faucet is limited
  • 36 in. Integrated Flexible Nylon Supply Lines with 3/8 in. connection
  • Deckplate sold separately
  • Pforever Seal™-advanced ceramic disc valve technology with a never leak guarantee
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
14-3/4 in
Flow Rate
1.8 gpm
Maximum Deck Thickness
3 in
Spout Height
7-15/32 in
Spout Reach
7-7/16 in
Spout Swivel
360°
Included Components
Deck Plate Included
No
Handle Included
Yes
Characteristics & Features
Collection
Port Haven™
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Connection
Female Compression
Faucet Material
Metal
Faucet Mount
Deck Mount
Faucet Type
Pull-down
Faucet Valve Type
Ceramic Disc
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Spout Type
High Arc
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1, ASME A112.18.3
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
GSA Approved
No
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61
NSF Certified
Yes
Origin
Global
UL Listed
No
UPC
038877653661