Two Handle Bridge Kitchen Faucet with Side Spray in Stainless Steel

You last purchased this on
 
Pfister

Port Haven™ Two Handle Bridge Kitchen Faucet with Side Spray in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Port Haven™ Two Handle Bridge Kitchen Faucet with Side Spray in Stainless Steel

  • Fast #
  • Part #PLG31TDS
  • Item #8235296
  • Manufacturer Part #LG31-TDS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Pforever Seal™-advanced ceramic disc valve technology with a never leak guarantee
  • Product complies with NSF/ANSI 372 and conforms with lead content requirements for “lead-free” plumbing as defined by California, Vermont, Maryland, and Louisiana state laws and the U.S. Safe Drinking Water Act.
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Includes 36” integrated PE-RT supply lines with 3/8” female fittings. No need to purchase separate water-supply connection lines.
  • High arc spout for added clearance and reach
  • Spout swivels 360 degrees for maximum maneuverability
  • Optional side spray included
  • Compliant with California Energy Commission (CEC) water-efficiency standards.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI 372
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Collection:
Port Haven™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Deck Plate Included:
No
Dispenser Type:
Hot and Cold
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
14-3/8 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
IAPMO Listed -:
Yes
Kitchen Faucet Type:
Bridge
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Origin:
Global
Side Spray:
Yes
Spout Height:
14-3/8 in
Spout Reach:
9 in
Spout Swivel:
360°
Spout Type:
High Arc
Spray Type:
Spray
Supply Lines Included:
No
UL Listed:
No