Single Function Showerhead in Brushed Nickel
Portland™ Single Function Showerhead in Brushed Nickel
Frequently Purchased Together
Product Details
- Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
- Decorative bell showerhead blends with a variety of design styles
- Full spray provides more coverage and even flow for a relaxing shower experience
- Does not include shower arm, must purchase separately
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Portland™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 2-4/5 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- IAPMO Listed -:
- No
- Showerhead Flow Rate:
- 1.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- WaterSense Labeled:
- Yes