2 gpm Showerhead in Tuscan Bronze
Portland™ 2 gpm Showerhead in Tuscan Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20%
- Decorative bell showerhead blends with a variety of design styles
- Full spray provides more coverage and even flow for a relaxing shower experience
- Does not include shower arm, must purchase separately
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Portland™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tuscan Bronze
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Showerhead Flow Rate:
- 2 gpm
- WaterSense Labeled:
- No