Pfister

Portola™ 4-Hole Roman Tub with Hand Shower and Double Lever Handle in Brushed Nickel

Part #PRT64RPK  |  Manufacturer Part #RT64RPK

Color/Finish: Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Includes coordinating tub hand shower
  • Four-hole installation
  • High arc spout for added clearance and reach
  • Spout and handles included

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125

Collection: Portola™

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Connection: Threaded

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Roman Tub Faucet with Handshower

Flow Rate: 18 gpm

Handle Type: Lever

Material: Brass

Number of Handles: Two Handle

Number of Holes: 4 Hole

Spout Height: 5-1/4 in

Spout Reach: 7-1/16 in

Spout Type: High Arc

Trim Only: Yes

Tub Spout Reach: 7-1/16 in

WaterSense Labeled: No