Pressure Balance Cartridge for 0X8, JX8, VB8, JV8

You last purchased this on
 
Pfister

Pressure Balance Cartridge for 0X8, JX8, VB8, JV8

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Pressure Balance Cartridge for 0X8, JX8, VB8, JV8

  • Fast #
  • Part #P974291
  • Item #1037797
  • Manufacturer Part #697292
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Fits roman tub valves
  • Cold
  • Balancing cartridge assembly
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.1
Application:
Residential
Brand Model Compatibility:
0X8, JX8, VB8, JV8
Cartridge Type:
Pressure Balance
Color Finish Category:
Greys
Color Finish Name:
Grey
Faucet Part Type:
Cartridge
Fits Model:
0X8, JX8, VB8, JV8
Height:
1-3/4 in
Length:
1-3/4 in
Material:
Plastic
Number of Handles:
Two Handle
WaterSense Labeled:
No