Rubber Shear Valve Seat for Sonterra™ LF-WL8-SNP, 974-0980 and 974-0550
Rubber Shear Valve Seat for Sonterra™ LF-WL8-SNP, 974-0980 and 974-0550
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pforever Warranty®
- Fits 974-0980 or 974-0550 shear valves
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Brand Model Compatibility:
- Sonterra™ LF-WL8-SNP, 974-0980 and 974-0550
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Outside:
- 7/16 in
- Faucet Part Type:
- Valve Seat
- GSA Approved:
- No
- Height:
- 1/4 in
- IAPMO Listed -:
- No
- Material:
- Rubber
- NSF Certified:
- No
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.5 lb