Pull Down Hose for Hanover™ 526 Series in Black
Pull Down Hose for Hanover™ 526 Series in Black
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Genuine Pfister part
- For 526/529 Pfister kitchen faucet
- Kitchen pull out hose
Documents
Specifications
- Brand Model Compatibility:
- Hanover™ 526 Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 9-11/32 in
- Faucet Part Type:
- Hose
- Height:
- 10-27/32 in
- Installation Type:
- Deck Mount
- Material:
- Plastic
- Material Type:
- Nylon
- Width:
- 3/4 in