Pfister Pull-Out Diverter Handle Cover P941495

DESCRIPTION

Pfister Pull-Out Diverter Handle Cover

P941495

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Black
Color Finish Category
Blacks
GSA Approved
No
IAPMO Listed
No
IsAcceptableImage
NSF Certified
No

Starting at
$0.91
EACH
  • QUANTITY

DOCUMENTS