DESCRIPTION

  • Replacement part

Pfister Pull-Out Hose

P951069

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Clairmont™ kitchen faucets, Price Pfister™ 534 series
Color Finish
Black
Color Finish Category
Blacks
Spout Type
Pull-Out
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$39.34
EACH
  • QUANTITY