DESCRIPTION

Pfister Wilmington™ Pull-Out Kitchen Faucet with Single Lever Handle

PFWKP600

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Collection
Wilmington™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Faucet Connection
IPS
Faucet Installation
1 or 3 Hole
Flow Rate
2.2 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61-9
Number of Handles
Single Handle
Spout Height
6-21/32 in
Spout Reach
8-11/32 in
Spout Swivel
360°
Spout Type
Pull Out
Trim Only
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY