Pfister Pull-Out Spray Hose P9510860

DESCRIPTION

Pfister Pull-Out Spray Hose

P9510860

Color Finish

 

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
Material
Plastic
Material Type
Nylon
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$26.01
EACH
  • QUANTITY

DOCUMENTS