DESCRIPTION

Pfister Catalina™ Pullout Hand and Shower

P951063J

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125
Collection
Catalina™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Spout Type
Pull-Out
WaterSense Labeled
No

Starting at
$91.38
EACH
  • QUANTITY