Handle in Clear

You last purchased this on
 
Pfister

Purist® Handle in Clear

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Purist® Handle in Clear

  • Fast #
  • Part #P940740A
  • Item #40325
  • Manufacturer Part #694472
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Clear Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Fits Marquis 01-07 series valves
  • Includes seat
  • Genuine Pfister® part
  • Carded
  • Hot or cold
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Purist®
Color Finish Category:
Clear
Color Finish Name:
Clear
Faucet Part Type:
Handle
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
No
MA Approved -:
No
NSF Certified:
No
Number of Handles:
Single Handle
WaterSense Labeled:
No