Plastic Push-Pull Drain in Rustic Bronze

You last purchased this on
 
Pfister

Push & Seal™ Plastic Push-Pull Drain in Rustic Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Push & Seal™ Plastic Push-Pull Drain in Rustic Bronze

  • Fast #
  • Part #P972053U
  • Item #4742059
  • Manufacturer Part #972-053U
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Rustic Bronze Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Installs in half the time of standard pop-up
  • Guaranteed tight seal
  • PVD finish (K finish Only)
  • New and improved drain assembly
  • Pforever Warranty®
  • Fits all standard bathroom sinks
  • Easy to install, use and service
  • Tool-less installation
  • Includes overflow slot
  • Easily to customize - Simply unscrew and replace with new stopper
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.2
Collection:
Push & Seal™
Color Finish Category:
Bronze Tones
Color Finish Name:
Rustic Bronze
Drain Body Material:
Plastic
Fits Pipe Size:
1-1/4 in
GSA Approved:
No
Height:
9-17/32 in
IAPMO Listed -:
No
Overflow Included:
Yes
Style:
Transitional
Trim Only:
No
WaterSense Labeled:
No