Pfister

R89 Series Carnegie™ Tub and Shower Handle for R89FEX Shower Arm in Brushed Nickel

Part #P940165J  |  Manufacturer Part #940165J

Color/Finish: PVD Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Specifications

ADA Compliant: Yes

Brand Model Compatibility: R89FEX Shower Arm

Collection: R89 Series Carnegie™

Color Finish: PVD Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Part Type: Diverter

GSA Approved: No

IAPMO Listed: No

NSF Certified: No