Single Function Showerhead in Brushed Gold
Raincan Single Function Showerhead in Brushed Gold
Frequently Purchased Together
Product Details
- Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Raincan
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Depth:
- 2-9/32 in
- EPA Compliant:
- Yes
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 7 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Shape:
- Square
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Width:
- 7 in