DESCRIPTION

  • Includes shower arm and flange
  • Pfister Pforever Warranty® covers finish and function for life
  • Self cleaning

Pfister Marielle™ Raincan Showerhead with Arm and Flange

P015M95

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Marielle™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
6 in
End Connection 1
Threaded
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2.5 gpm
Spray Type
Rain
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY