Pfister

Kenzo™ Single Function Raincan Showerhead in Polished Chrome

Part #P973228  |  Manufacturer Part #973228A

Color/Finish:  

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Collection: Kenzo™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Mount: Ceiling Mount

GSA Approved: No

Green: WaterSense, Yes

IAPMO Listed: No

NSF Certified: No

Shape: Square

Showerhead Flow Rate: 1.8

Showerhead Function: Single

Spray Type: Raincan

WaterSense Labeled: Yes

Width: 7 in