Concealed Mount and Wall Mount Toilet Tissue Holder in Brushed Nickel
Redmond™ Concealed Mount and Wall Mount Toilet Tissue Holder in Brushed Nickel
Frequently Purchased Together
Product Details
- Includes mounting hardware
- Pfister Pforever Warranty® covers finish and function for life
- Superior mounting posts
Specifications
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Redmond™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 2-1/2 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Concealed Screw
- Length:
- 6-3/50 in
- Material:
- Metal
- Mount Type:
- Concealed, Wall
- Pivoting:
- No
- Width:
- 3-1/16 in