• Cart

DESCRIPTION

Pfister Marielle™ Repair Side Spray

P951888

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Pfister 36 Series Kitchen Faucets
CARB OTC LEED Compliant
No
Collection
Marielle™
Color Finish
Tuscan Bronze
Color Finish Category
Bronze Tones
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
WaterSense Labeled
No

Starting at
$37.62
EACH
  • QUANTITY

DOCUMENTS